C320KGT2 - Aux Cont For FRDM Size 00-2 A-K Top MTD 1NC

Eaton

  • $88.92 (Each)
  • $88.92 (Each)

In-Stock: 0 available locally (Rogers, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
C320KGT2
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT2
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NC Contacts, Top Mounting
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413570 / 00782113413570
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Stock Availability
Rogers
0
Springdale
0
All Stores
0
Resources
Images
 
 
C320KGT2 - Small Image
 
C320KGT2 - Large Image
 
C320KGT2 - Large Image
 
C320KGT2 - Large Image
Attachments
 
 
C320KGT2 - Specification Sheet
Other Links
 
 
C320KGT2 - Other
 
C320KGT2 - Other
Dimensions and Weight
Width
1.9
Depth
1.9
Height
2.3
Descriptions
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NC contacts, Top mounting
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 1NC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 1NC
extra long description
ETN C320KGT2 AUX CONT FRDM SZ00-2,
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT2
GTIN
00782113413570
UPC
782113413570
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.