C320KG1 - 1NO Aux Cont For 15-75A DP Cont

Eaton

  • $26.00 (Each)
  • $26.00 (Each)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C320KG1
Manufacturer
Eaton
Manufacturer's Part Number
C320KG1
Description
1NO Aux Cont For 15-75A DP Cont
Side Mounted Auxiliary Contact, Pressure Plate, 1NO, For 15-75a
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113376356 / 00782113376356
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.00 (Each)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
55
Resources
Images
 
 
C320KG1 - Small Image
 
C320KG1 - Large Image
 
C320KG1 - Large Image
 
C320KG1 - Large Image
Attachments
 
 
C320KG1 - Specification Sheet
Other Links
 
 
C320KG1 - Other
 
C320KG1 - Other
Dimensions and Weight
Width
1.1
Depth
2.5
Height
4
Descriptions
Description
1NO AUX CONT FOR 15-75A DP CONT
Product Type
1NO Aux Cont For 15-75A DP Cont
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Side Mounted Auxiliary Contact, Pressure plate, 1NO, For 15-75A
Special Features
Used with Definite Purpose contactors
extra long description
ETN C320KG1 1NO AUX CONT FOR 15-75A
Additional Information
Contact Configuration
1 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KG1
GTIN
00782113376356
UPC
782113376356
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls

* All prices subject to change.