C30CNE20A0 - 30A Open Elec Held 2NO Light Cont 120V

Eaton

  • $578.14 (Each)
  • $578.14 (Each)
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
C30CNE20A0
Manufacturer
Eaton
Manufacturer's Part Number
C30CNE20A0
Description
30A Open Elec Held 2NO Light Cont 120V
Open Contactor, 2 Poles, 2120 V Ac, 30 A, 3.09 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124565 / 00782116124565
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$578.14 (Each)
Resources
Images
 
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Large Image
 
C30CNE20A0 - Small Image
 
C30CNE20A0 - Large Image
Specifications Sheets
 
 
C30CNE20A0 - Specification Sheet
Attachments
 
 
C30CNE20A0 - Specification Sheet
Brochures
 
 
C30CNE20A0 - Brochure
Tech Bulletins
 
 
C30CNE20A0 - Tech Bulletin
Other Links
 
 
C30CNE20A0 - Other
 
C30CNE20A0 - Other
 
C30CNE20A0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Dimensions and Weight
Height
3.86
Width
4.18
Depth
7.39
Descriptions
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Product Type
Open Contactor
Long Description
Open Contactor, 2 Poles, 2120 V ac, 30 A, 3.09 lb
Short Description
Open Contactor, 2 NO, 120 VAC, 30 A, 3.09 lb
Description
30A OPEN ELEC HELD 2NO LIGHT CONT 120V
extra long description
ETN C30CNE20A0 30A Open Elec Held 2
Additional Information
Coil Voltage
120 V ac
Standards Met
UL Listed;CSA Certified;ANSI B1.20.1, ASME B16.11
Made in USA
yes
Contact Configuration
2NO
dimensions
7.3900 IN X 4.1800 IN X 3.8600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C30CNE20A0
GTIN
00782116124565
UPC
782116124565
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight
3.09 lb
Weight per each
3.09
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C30CNE20A0.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C30CNE20A0.

Eaton Nema Mechanically Held Lighting Contactor, Open, 2NO Contacts, 30A, C30 Se...
  • Our Part #: C30CNE20A0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C30CNE20A0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($578.14) ·
C30CNE20A0 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$578.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat