C25HNE3120A - DP Cont 120A 3P Opn 120V

Eaton

  • $1564.59 (Each)
  • $1,564.59 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C25HNE3120A
Manufacturer
Eaton
Manufacturer's Part Number
C25HNE3120A
Description
DP Cont 120A 3P Opn 120V
Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114182413 / 00782114182413
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,564.59 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C25HNE3120A - Small Image
 
C25HNE3120A - Large Image
Attachments
 
 
C25HNE3120A - Specification Sheet
Other Links
 
 
C25HNE3120A - Other
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
120 A, two-pole and three-pole
Width
3.54
Height
7.17
Depth
5.94
Descriptions
Product Type
Definite Purpose Contactors
Description
DP CONT 120A 3P OPN 120V
extra long description
ETN C25HNE3120A Definite purpose co
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Non-reversing contactors and starters (C306) ,120A, two- and three-pole ,Open with metal mounting plate ,Box lugs (posidrive setscrew) , 110–120 Vac, 50/60 Hz
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25HNE3120A
GTIN
00782114182413
UPC
782114182413
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C25HNE3120A.
Jump To:

Cross Referenced

These items are similar to C25HNE3120A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC1230U20 Eaton n/a
C25HNE3120A Eaton 00782114182413
C32JN30AB Eaton n/a
42HF35AF FURNAS n/a
5B123 WW GRAINGER n/a
8910DPA123V02 Schneider Electric 00785901117261
HI1203AA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat