C25DNY162T - 40A Cont 24VAC Coil,

Eaton

  • $188.93 (Each)
  • $188.93 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C25DNY162T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNY162T
Description
40A Cont 24VAC Coil,
Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685230375 / 00786685230375
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
C25DNY162T - Small Image
 
C25DNY162T - Large Image
 
C25DNY162T - Large Image
 
C25DNY162T - Large Image
Attachments
 
 
C25DNY162T - Specification Sheet
Tech Bulletins
 
 
C25DNY162T - Tech Bulletin
Other Links
 
 
C25DNY162T - Other
 
C25DNY162T - Other
Dimensions and Weight
Depth
1.97
Width
2.32
Height
3.19
Size
50 mm
Descriptions
extra long description
ETN C25DNY162T 40A CONT, 24VAC COIL
Product Type
40A Cont, 24VAC Coil,
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
40A CONT 24VAC COIL,
Long Description
Eaton Definite Purpose Contactor, C25, Three-pole, 40A, 50mm, 110/120 Vac, 50/60 Hz
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25DNY162T
GTIN
00786685230375
UPC
786685230375
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for C25DNY162T.

* All prices subject to change.