C25DNF340H - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 277vac

Eaton

  • $178.32 (Each)
  • $178.32 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C25DNF340H
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340H
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 277vac
Eaton Definite Purpose Contactor, Quick, 40A, 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Three-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals , Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311682 / 00782116311682
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
C25DNF340H - Small Image
 
C25DNF340H - Large Image
 
C25DNF340H - Large Image
 
C25DNF340H - Large Image
Attachments
 
 
C25DNF340H - Specification Sheet
Other Links
 
 
C25DNF340H - Other
 
C25DNF340H - Other
 
C25DNF340H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 3P 40A DP CONT BOX LUGS W/QC TERM 277VAC
Product Type
Op N-R 3P 40ADPCNT BXLGS W/QC277VCL
extra long description
ETN C25DNF340H OP N-R 3P 40ADPCNT B
Long Description
Eaton definite purpose contactor, Quick, 40A, 12 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Three-pole, 50A, Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF340H
GTIN
00782116311682
UPC
782116311682
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
10 View Store
DFW RDC
4 View Store

A-L

Location Stock Available
Baytown
2 View Store
These alternate items can be purchased instead of C25DNF340H.
Jump To:

Cross Referenced

These items are similar to C25DNF340H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC430UM50 Eaton n/a
C25DNF340H Eaton 00782116311682
42CE35AL FURNAS n/a
CR353AD3BF1 GENERAL ELECTRIC n/a
4DD47 WW GRAINGER n/a
A77309046A277 Joslyn Clark n/a
2200EB430GA Schneider Electric n/a
8910DPA43V04 Schneider Electric 00785901024477
EB430GA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat