C25DNF330A - Open N-R 3P 30A DP Cont Box Lugs W/QC Term 120vac

Eaton

  • $106.55 (Each)
  • $106.55 (Each)

  • $2,131.00 (Per 20)
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
C25DNF330A
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF330A
Description
Open N-R 3P 30A DP Cont Box Lugs W/QC Term 120vac
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect (Side-By-Side), 110/120 Vac, 50/60 HZ, 15-50A, Two- and Three-Pole, Contactor, Three-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300594 / 00782116300594
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.55 (Each)
Standard Packaging
$2,131.00 (Per 20)
Resources
Images
 
 
C25DNF330A - Large Image
 
C25DNF330A - Large Image
 
C25DNF330A - Large Image
 
C25DNF330A - Small Image
Attachments
 
 
C25DNF330A - Specification Sheet
Other Links
 
 
C25DNF330A - Other
 
C25DNF330A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 3P 30A DP CONT BOX LUGS W/QC TERM 120VAC
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Quick connect (side-by-side), 110/120 Vac, 50/60 Hz, 15-50A, two- and three-pole, Contactor, Three-pole, Global listed, D1, Box lugs (posidrive setscrew), Non-reversing
extra long description
ETN C25DNF330A OP N-R 3P 30ADPCNT B
Product Type
Op N-R 3P 30ADPCNT BXLGS W/Qc120ac
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF330A
GTIN
00782116300594
UPC
782116300594
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat