C25DNF240B - Open N-R 2P 40A DP Cont Box Lugs W/QC Term 240vac

Eaton

  • $141.66 (Each)
  • $141.66 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
C25DNF240B
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF240B
Description
Open N-R 2P 40A DP Cont Box Lugs W/QC Term 240vac
Eaton Definite Purpose Contactor, Quick, 40A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, 2P, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300402 / 00782116300402
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.66 (Each)
Resources
Images
 
 
C25DNF240B - Small Image
 
C25DNF240B - Large Image
Attachments
 
 
C25DNF240B - Specification Sheet
Other Links
 
 
C25DNF240B - Other
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Description
OPEN N-R 2P 40A DP CONT BOX LUGS W/QC TERM 240VAC
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick,40A,208-240 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, 2P, 50A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Product Type
Op N-R 2P 40ADPCNT BXLGS W/Qc240ac
extra long description
ETN C25DNF240B OP N-R 2P 40ADPCNT B
Additional Information
Coil Voltage
50/60 Hz
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF240B
GTIN
00782116300402
UPC
782116300402
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of C25DNF240B.
Jump To:

Cross Referenced

These items are similar to C25DNF240B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC420UM30 Eaton n/a
C25DNF240B Eaton 00782116300402
42CE15AG FURNAS n/a
42CF15AG FURNAS n/a
CR353AD2BB1 GENERAL ELECTRIC 00783166403679
5B111 WW GRAINGER n/a
A77309045A240 Joslyn Clark n/a
2200EB420BA Schneider Electric n/a
8910DPA42V09 Schneider Electric 00785901073468
8910LO2 230/60 Schneider Electric n/a
8910LO2 240/60 Schneider Electric n/a
EB420BA Schneider Electric n/a
42CF15A2 Siemens 00783087783041
A77309045A2 Siemens n/a
16110076 TYCO n/a

* All prices subject to change.