C25DND230B - Open N-R 2P 30A DP Cont SCR/PP W/QC Term 240VAC CO

Eaton

  • $104.37 (Each)
  • $104.37 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
C25DND230B
Manufacturer
Eaton
Manufacturer's Part Number
C25DND230B
Description
Open N-R 2P 30A DP Cont SCR/PP W/QC Term 240VAC CO
Eaton Definite Purpose Contactor, Quick, 30A, 208-240 Vac At 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- or Three-POLE30A, Contactor, Two-Pole, Global Ratings, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side)
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300365 / 00782116300365
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.37 (Each)
Resources
Images
 
 
C25DND230B - Small Image
 
C25DND230B - Large Image
Attachments
 
 
C25DND230B - Specification Sheet
Other Links
 
 
C25DND230B - Other
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Description
OPEN N-R 2P 30A DP CONT SCR/PP W/QC TERM 240VAC CO
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Op N-R 2P 30ADPCNT SCR/PP W/Qc240ac
extra long description
ETN C25DND230B OP N-R 2P 30ADPCNT S
Long Description
Eaton definite purpose contactor, Quick, 30A, 208-240 Vac at 50/60 Hz, Open with metal mounting plate, 15-50A, two- or three-pole30A, Contactor, Two-pole, Global ratings, Screw/pressure plate and quick connect terminals (side-by-side)
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND230B
GTIN
00782116300365
UPC
782116300365
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of C25DND230B.
Jump To:

Cross Referenced

These items are similar to C25DND230B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC320UM30 Eaton n/a
C25DND230B Eaton 00782116300365
42BE15AG FURNAS n/a
42BF15AG FURNAS n/a
CR353AC2AB1 GENERAL ELECTRIC 00783166402825
1V608 WW GRAINGER n/a
A77309043A240 Joslyn Clark n/a
2200EB320BA Schneider Electric n/a
8910DPA32V09 Schneider Electric 00785901749813
8910KO2 230240/60 Schneider Electric n/a
8910KO2 240/60 Schneider Electric n/a
EB320BA Schneider Electric n/a
42BF15AD Siemens 00783087232006
A77309043A2 Siemens n/a
316110078 TYCO n/a

* All prices subject to change.