C25BNB240B - Compact 2P 40A Cont SCR Term Quad QC 240VAC Coil

Eaton

  • $76.17 (Each)
  • $76.17 (Each)

  • $3,808.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C25BNB240B
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB240B
Description
Compact 2P 40A Cont SCR Term Quad QC 240VAC Coil
Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 40A, Contactor, Two-Pole, 50A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116082 / 00786685116082
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.17 (Each)
Standard Packaging
$3,808.50 (Per 50)
Resources
Images
 
 
C25BNB240B - Small Image
 
C25BNB240B - Large Image
Attachments
 
 
C25BNB240B - Specification Sheet
Other Links
 
 
C25BNB240B - Other
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Product Type
Compct 2P 40A Cont SCR TRM 4QC 240vcoil
extra long description
ETN C25BNB240B COMPCT 2P 40A CONT S
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
COMPACT 2P 40A CONT SCR TERM QUAD QC 240VAC COIL
Long Description
Eaton definite purpose contactor, Quick, 40A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 40A, Contactor, Two-pole, 50A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB240B
GTIN
00786685116082
UPC
786685116082
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of C25BNB240B.
Jump To:

Cross Referenced

These items are similar to C25BNB240B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB240B Eaton 00786685116082
4DD08 WW GRAINGER n/a
DP2040C5001 Honeywell n/a
8910DP42V09 Schneider Electric 00785901024194
45GG20AG Siemens 00783087158283

* All prices subject to change.