C25BNB230H - Compact 2P 30A Cont SCR Term Quad QC 277VAC Coil

Eaton

  • $93.12 (Each)
  • $93.12 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
C25BNB230H
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230H
Description
Compact 2P 30A Cont SCR Term Quad QC 277VAC Coil
Eaton Definite Purpose Contactor, Quick, 30A, 440-480 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, 40A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
786685116051 / 0786685116051 / 00786685116051
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.12 (Each)
Resources
Images
 
 
C25BNB230H - Small Image
 
C25BNB230H - Large Image
Attachments
 
 
C25BNB230H - Specification Sheet
Other Links
 
 
C25BNB230H - Other
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 277VAC COIL
Product Type
Compct 2P 30A Cont SCR TRM 4QC 277vcoil
extra long description
ETN C25BNB230H COMPCT 2P 30A CONT S
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 30A, 440-480 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 30A, Contactor, Two-pole, 40A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25BNB230H
Brand
Eaton
GTIN
00786685116051
UPC
786685116051
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of C25BNB230H.
Jump To:

Cross Referenced

These items are similar to C25BNB230H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C25BNB230H Eaton 00786685116051
C302U50 Eaton n/a
45EG20AL FURNAS n/a
CR353CC2AF1 GENERAL ELECTRIC n/a
4DD03 WW GRAINGER n/a
A77306657A277 Joslyn Clark n/a
310020V3999 PRODUCTS UNLIMITED n/a
8910DP32V04 Schneider Electric 00785901612223

* All prices subject to change.

false