C25BNB230C - Compact 2P 30A Cont SCR Term Quad QC 480VAC Coil

Eaton

  • $73.04 (Each)
  • $73.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C25BNB230C
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230C
Description
Compact 2P 30A Cont SCR Term Quad QC 480VAC Coil
Eaton Definite Purpose Contactor, Quick, 30A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, 40A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116044 / 00786685116044
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
C25BNB230C - Small Image
 
C25BNB230C - Large Image
Attachments
 
 
C25BNB230C - Specification Sheet
Other Links
 
 
C25BNB230C - Other
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 480VAC COIL
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Compct 2P 30A Cont SCR TRM 4QC 480vcoil
extra long description
ETN C25BNB230C COMPCT 2P 30A CONT S
Long Description
Eaton definite purpose contactor, Quick, 30A, 208-240 Vac, 50/60 Hz, Open with metal mounting plate, Compact, two-pole, 30A, Contactor, Two-pole, 40A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB230C
GTIN
00786685116044
UPC
786685116044
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Lubbock
3 View Store

M-Z

Location Stock Available
There were no add-on items found for C25BNB230C.

* All prices subject to change.