C0150E5EFB - 150 Va Mte CTRL XFRMR 240X480V-25X120V W/Fusing

Eaton

  • $441.54 (Each)
  • $441.54 (Each)

Available from manufacturer.
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
C0150E5EFB
Manufacturer
Eaton
Manufacturer's Part Number
C0150E5EFB
Description
150 Va Mte CTRL XFRMR 240X480V-25X120V W/Fusing
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, SV: 23/110V, 24/115V, 25/120V, 55°C, 150 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680421761 / 00786680421761
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$441.54 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C0150E5EFB - Small Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
Attachments
 
 
C0150E5EFB - Specification Sheet
Brochures
 
 
C0150E5EFB - Brochure
Other Links
 
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
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
150 VA MTE CTRL XFRMR 240X480V-25X120V W/FUSING
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, sv: 23/110v, 24/115v, 25/120v, 55°c, 150 va , cu magnet wire
Special Features
Primary Fuse Block
Product Type
150VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0150E5EFB 150VA Type MTE CPT W
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Additional Information
kva rating
150 VA
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
dimensions
3.9600 IN X 3.7500 IN X 4.6500 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0150E5EFB
GTIN
00786680421761
UPC
786680421761
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C0150E5EFB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0150E5EFB.

Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 2...
  • MFR Part #: C0150E5EFB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($441.54) ·
C0150E5EFB - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$441.54

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to C0150E5EFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24...
  • MFR Part #: PH150MLI-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PH150MLIFK - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat