AN19KN0A5G100 - SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC GND FLT

Eaton

  • $2507.01 (Each)
  • $2,507.01 (Each)
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
AN19KN0A5G100
Manufacturer
Eaton
Manufacturer's Part Number
AN19KN0A5G100
Description
SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC GND FLT
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415536 / 00786685415536
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,507.01 (Each)
Resources
Attachments
 
 
AN19KN0A5G100 - Specification Sheet
Images
 
 
AN19KN0A5G100 - Large Image
 
AN19KN0A5G100 - Small Image
 
AN19KN0A5G100 - Large Image
 
AN19KN0A5G100 - Large Image
Other Links
 
 
AN19KN0A5G100 - Other
 
AN19KN0A5G100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3
Width
4.09
Height
7
Depth
5.92
Descriptions
Description
SZ 3 FVNR STR W/ C440 OL 20-100A 120VAC GND FLT
Product Type
SZ3 FVNR STR C440 Ol (20-100A) 120VAC GF
extra long description
ETN AN19KN0A5G100 SZ3 FVNR STR C440
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 20–100 A
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
AN19KN0A5G100
GTIN
00786685415536
UPC
786685415536
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL,NEMA,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat