AN19DN0A5E045 - C440 9-45A SZ 1 FVNR STR 120VAC STD

Eaton

  • $592.32 (Each)
  • $592.32 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AN19DN0A5E045
Manufacturer
Eaton
Manufacturer's Part Number
AN19DN0A5E045
Description
C440 9-45A SZ 1 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 1 Open Enclosure - 27 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 9–45 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685417707 / 00786685417707
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$592.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
AN19DN0A5E045 - Small Image
 
AN19DN0A5E045 - Large Image
 
AN19DN0A5E045 - Large Image
 
AN19DN0A5E045 - Large Image
Attachments
 
 
AN19DN0A5E045 - Specification Sheet
Other Links
 
 
AN19DN0A5E045 - Other
 
AN19DN0A5E045 - Other
 
AN19DN0A5E045 - Other
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
Width
2.6
Depth
4.98
Height
7.1
Descriptions
Description
C440 9-45A SZ 1 FVNR STR 120VAC STD
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 9–45 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
C440 (9-45A) SZ 1 FVNR STR 120VAC STD
extra long description
ETN AN19DN0A5E045 C440 (9-45A) SZ 1
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN19DN0A5E045
GTIN
00786685417707
UPC
786685417707
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 1
standard
NEMA,CE,UL,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available
Little Rock
3 View Store
Texarkana
1 View Store

A-L

Location Stock Available
Avondale
1 View Store
Baytown
2 View Store

M-Z

Location Stock Available
Russellville
3 View Store

* All prices subject to change.

Begin Live Chat