AN16KN0A - Nema Open 3P STR Size 3 120V Coil

Eaton

  • $3430.28 (Each)
  • $3,430.28 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
AN16KN0A
Manufacturer
Eaton
Manufacturer's Part Number
AN16KN0A
Description
Nema Open 3P STR Size 3 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 100 A, Horizontal Mount, 10.8 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113603896 / 00782113603896
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,430.28 (Each)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
3
All Stores
8
Resources
Images
 
 
AN16KN0A - Small Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
 
AN16KN0A - Large Image
Attachments
 
 
AN16KN0A - Specification Sheet
Other Links
 
 
AN16KN0A - Other
 
AN16KN0A - Other
 
AN16KN0A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Number Of Phases
3
Poles
Three-pole
Dimensions and Weight
Depth
5.94
Height
11.35
Size
3
Width
4.08
Descriptions
Description
NEMA OPEN 3P STR SIZE 3 120V COIL
Extra Long Description
ETN AN16KN0A NEMA OPEN 3P STR SIZE
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 3 Phases, 100 A, Horizontal Mount, 10.8 lb
Product Type
Non-Combination Non-Reversing Starter
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 10.8 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Additional Information
Coil Voltage
110 to 120 V ac
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16KN0A
GTIN
00782113603896
UPC
782113603896
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
10.8 lb
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 3
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Springdale Area

Location Stock Available
Springdale
3 View Store

Distribution Centers

Location Stock Available
Houston RDC
3 View Store
Texarkana
1 View Store

A-L

Location Stock Available
Hope
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AN16KN0A.
Jump To:

Similar Items

Similar items are close alternatives to AN16KN0A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat