AN16DN0CB - Nema Open 3P STR Size 1 480V Coil

Eaton

  • $1079.20 (Each)
  • $1,079.20 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
AN16DN0CB
Manufacturer
Eaton
Manufacturer's Part Number
AN16DN0CB
Description
Nema Open 3P STR Size 1 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 10 HP Motor Power, 30 A, Horizontal Mount, 4.1 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971728 / 00782113971728
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,079.20 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
AN16DN0CB - Small Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
 
AN16DN0CB - Large Image
Attachments
 
 
AN16DN0CB - Specification Sheet
Other Links
 
 
AN16DN0CB - Other
 
AN16DN0CB - Other
 
AN16DN0CB - Other
Features
Number of Phases
1;3
Current Rating
30 A
Poles
3
Dimensions and Weight
Size
1
Height
3.31
Width
4.38
Depth
4.61
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 10 hp Motor Power, 30 A, Horizontal Mount, 4.1 lb
Short Description
Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 4.1 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
extra long description
ETN AN16DN0CB AN16DN0CB
Description
NEMA OPEN 3P STR SIZE 1 480V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
440 to 480 V ac
motor power
10 hp
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16DN0CB
GTIN
00782113971728
UPC
782113971728
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
4.1 lb
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AN16DN0CB.
Jump To:

Similar Items

Similar items are close alternatives to AN16DN0CB, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0511CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0511CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,102.47)
ECN0511CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,102.47

Each

QTY:
Each
Add

* All prices subject to change.