1MMACP - Lexan Blank Cover For Stacks Ring or Ringless

Eaton

  • $81.65 (Each)
  • $81.65 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)
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
1MMACP
Manufacturer
Eaton
Manufacturer's Part Number
1MMACP
Description
Lexan Blank Cover For Stacks Ring or Ringless
Eaton Meter Stack Cover Plate, Without Tabs, Cover Plate, 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116006373 / 00782116006373
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.65 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
1MMACP - Small Image
 
1MMACP - Large Image
 
1MMACP - Large Image
 
1MMACP - Large Image
 
1MMACP - Large Image
 
1MMACP - Large Image
Attachments
 
 
1MMACP - Specification Sheet
Brochures
 
 
1MMACP - Brochure
Other Links
 
 
1MMACP - Other
 
1MMACP - Other
 
1MMACP - Other
 
1MMACP - Other
 
1MMACP - Other
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
LEXAN BLANK COVER FOR STACKS RING OR RINGLESS
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton meter stack cover plate, Without tabs, Cover plate, 1MP, 1MM, and 3MM modular metering stacks
Special Features
Without tabs
Product Type
Lexan Blank Cover For Stacks
extra long description
ETN 1MMACP LEXAN BLANK COVER FOR ST
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0000 IN X 7.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MMACP
GTIN
00782116006373
UPC
782116006373
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter stack renewal part
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store
Little Rock
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat