1450E6507 - Nonpolarized Reflex, DC, NPN/PNP, Body Mini

Eaton

  • $313.72 (Each)
  • $313.72 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
1450E6507
Manufacturer
Eaton
Manufacturer's Part Number
1450E-6507
Description
Nonpolarized Reflex, DC, NPN/PNP, Body Mini
Photoelectric Sensor, Rectangular Body Shape, Retroreflective Sensing Method, 30 FT Sensing Distance, 4 Pin Mini-Connector Connection, NPN;PNP Pole Throw Configuration, Noryl Material, 10 to 40 V DC, 250 Ma, -13 to +131 °F, 1.81 In Overall Width, 1.91 In Overall Depth, 4.16 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782116111091 / 00782116111091
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.72 (Each)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
1450E6507 - Small Image
 
1450E6507 - Large Image
 
1450E6507 - Large Image
 
1450E6507 - Large Image
 
1450E6507 - Large Image
Specifications Sheets
 
 
1450E6507 - Specification Sheet
 
1450E6507 - Specification Sheet
Attachments
 
 
1450E6507 - Specification Sheet
Other Links
 
 
1450E6507 - Other
 
1450E6507 - Other
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
Noryl
Voltage Rating
10 to 40 V dc
connection
4-pin mini connector
Dimensions and Weight
Height
2.3
Width
3.1
Length
5
Descriptions
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Rectangular Body Shape, Retroreflective Sensing Method, 30 ft Sensing Distance, 4 pin Mini-Connector Connection, NPN;PNP Pole Throw Configuration, Noryl Material, 10 to 40 V dc, 250 mA, -13 to +131 °F, 1.81 in Overall Width, 1.91 in Overall Depth, 4.16 in Overall Height, 0.63 lb
Short Description
Photoelectric Sensor, 30 FT;9.1 m, 4 pin Mini-Connector
Special Features
Reverse Polarity Protection;Short Circuit and Overload Protection;LED Indicator
Features
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs
extra long description
ETN 1450E-6507 NONPOLARIZED REFLEX,
Description
NONPOLARIZED REFLEX,DC,NPN/PNP,BODY MINI
Additional Information
Body Shape
Rectangular
Sensing Method
Retroreflective
Sensing Distance
30 ft;9.1 m
Connection Type
4 pin Mini-Connector
Pole Throw Configuration
NPN;PNP
ip rating
IP67;IP69K
maximum load current
250 mA
Light Source
Visible Red
Operating Temperature Range
-13 to +131 °F;-25 to +55 °C
Overall Depth
1.91 in
Overall Height
4.16 in
Standards Met
CSA Certified;224447;RoHS Compliant;CE Certified
package quantity
1 PK
Made in USA
yes
Overall Width
1.81 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1450E-6507
GTIN
00782116111091
UPC
782116111091
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat