13103A6513 - Comet 9" Perfect Prox Ir Ac/DC

Eaton

  • $450.84 (Each)
  • $450.84 (Each)

Available from manufacturer.

QTY:
Each
Quick Specs
Catalog Number
13103A6513
Manufacturer
Eaton
Manufacturer's Part Number
13103A6513
Description
Comet 9" Perfect Prox Ir Ac/DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
Slang Terms

Categories
Proximity Sensors - Photoelectric Sensors
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823294 / 00782113823294
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$450.84 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
13103A6513 - Small Image
 
13103A6513 - Large Image
Attachments
 
 
13103A6513 - Specification Sheet
Tech Bulletins
 
 
13103A6513 - Tech Bulletin
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.6
Descriptions
extra long description
ETN 13103A6513 COMET, 9" PERFECT PR
Product Type
Comet, 9" Perfect Prox, Ir, Ac/DC
Description
COMET 9" PERFECT PROX IR AC/DC
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13103A6513
GTIN
00782113823294
UPC
782113823294
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 13103A6513.
Jump To:

Cross Referenced

These items are similar to 13103A6513 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13103A6513 Eaton 00782113823294
63MLS56 FURNAS n/a
5B166 WW GRAINGER n/a
XUGF307315 Schneider Electric n/a
XUGF309315 Schneider Electric n/a
XULM300318 Schneider Electric 00785901822233

* All prices subject to change.