11100A6513 - Comet Thru-Beam Source Wide Angle 20-264 Vac/ DC W

Eaton

  • $206.64 (Each)
  • $206.64 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
11100A6513
Manufacturer
Eaton
Manufacturer's Part Number
11100A6513
Description
Comet Thru-Beam Source Wide Angle 20-264 Vac/ DC W
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Forward Viewing, Power, 6.6 FT, PVC
Slang Terms

Categories
Proximity Sensors - Sensor Accessories
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113819174 / 00782113819174
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.64 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
11100A6513 - Small Image
 
11100A6513 - Large Image
Attachments
 
 
11100A6513 - Specification Sheet
Tech Bulletins
 
 
11100A6513 - Tech Bulletin
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.2
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET THRU-BEAM SOURCE WIDE ANGLE 20-264 VAC/ DC W
Product Type
18MM TB Source, 20-264VACDC, 6' CBL
extra long description
ETN 11100A6513 18MM TB SOURCE,20-26
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Forward Viewing, Power, 6.6 ft, PVC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
11100A6513
GTIN
00782113819174
UPC
782113819174
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 11100A6513.

* All prices subject to change.