10250TS25 - LGD PLT SQ On

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250TS25
Manufacturer
Eaton
Manufacturer's Part Number
10250TS25
Description
LGD PLT SQ On
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: On, 3/16 In High, White Letters
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360447 / 00782113360447
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TS25 - Video
 
10250TS25 - Small Image
 
10250TS25 - Large Image
Attachments
 
 
10250TS25 - Specification Sheet
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
Description
LGD PLT SQ ON
extra long description
ETN 10250TS25 LEGEND PLATE ON
Product Type
Legend Plate On
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Black, Legend: ON, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS25
GTIN
00782113360447
UPC
782113360447
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS25.
Jump To:

Cross Referenced

These items are similar to 10250TS25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS25 Eaton 00782113360447
SP25S Eaton n/a
800HW117 Rockwell Automation n/a
9001KN203SP Schneider Electric 00785901089582

* All prices subject to change.