10250TS24 - LGD PLT SQ Off

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TS24
Manufacturer
Eaton
Manufacturer's Part Number
10250TS24
Description
LGD PLT SQ Off
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Off, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360430 / 00782113360430
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TS24 - Video
 
10250TS24 - Small Image
 
10250TS24 - Large Image
Attachments
 
 
10250TS24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
Description
LGD PLT SQ OFF
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Black, Legend: OFF, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
extra long description
ETN 10250TS24 LEGEND PLATE, OFF, 30
Product Type
Legend Plate, Off, 30.5MM
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS24
GTIN
00782113360430
UPC
782113360430
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS24.
Jump To:

Cross Referenced

These items are similar to 10250TS24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS24 Eaton 00782113360430
E34SP24 Eaton 00782113704579
NAQD-114 Idec n/a
9001KN204RP Schneider Electric 00785901065135

* All prices subject to change.

Begin Live Chat