10250TM54 - LGD PLT 1/2RND Up Off Down

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250TM54
Manufacturer
Eaton
Manufacturer's Part Number
10250TM54
Description
LGD PLT 1/2RND Up Off Down
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Up/Off/Down, 1/8 In High, White Letters, Standard
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224510 / 00782113224510
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TM54 - Video
 
10250TM54 - Small Image
 
10250TM54 - Large Image
 
10250TM54 - Large Image
Attachments
 
 
10250TM54 - Specification Sheet
Other Links
 
 
10250TM54 - Other
Dimensions and Weight
Height
0.1
Depth
1.6
Width
1.6
Size
Standard, 1/2 round
Descriptions
extra long description
ETN 10250TM54 LGD PLT 1/2RND UP OFF
Product Type
LGD PLT 1/2RND Up Off Down
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
LGD PLT 1/2RND UP OFF DOWN
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: UP/OFF/DOWN, 1/8 In high, White letters, Standard
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM54
GTIN
00782113224510
UPC
782113224510
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM54.
Jump To:

Cross Referenced

These items are similar to 10250TM54 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM54 Eaton 00782113224510
800TX558 Rockwell Automation n/a
9001KN264 Schneider Electric 00785901917922

* All prices subject to change.

false