10250TGR - Break Glass Pushbutton Station

Eaton

  • $648.86 (Each)
  • $648.86 (Each)
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
10250TGR
Manufacturer
Eaton
Manufacturer's Part Number
10250TGR
Description
Break Glass Pushbutton Station
Push Button Station, 1NC (Logic Level) Contact Configuration, Emergency Off Legend, Die Cast Enclosure Material, 1 Elements, 10250T Series, 6 In Overall Width, 5.1 In Overall Height, 9.8 In Overall Length, Surface Mount, Die Cast (Enclosure) Material, Clear (Actuator), 2.95 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113137650 / 00782113137650
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$648.86 (Each)
Resources
Images
 
 
10250TGR - Video
 
10250TGR - Small Image
 
10250TGR - Large Image
 
10250TGR - Large Image
 
10250TGR - Large Image
Attachments
 
 
10250TGR - Specification Sheet
Specifications Sheets
 
 
10250TGR - Specification Sheet
Other Links
 
 
10250TGR - Other
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
Die Cast (Enclosure)
Material, Color, and Finish
Color
Clear (Actuator)
Dimensions and Weight
Overall Length
9.8 in
Descriptions
Product Type
Push Button Station
Long Description
Push Button Station, 1NC (Logic Level) Contact Configuration, Emergency Off Legend, Die Cast Enclosure Material, 1 Elements, 10250T Series, 6 in Overall Width, 5.1 in Overall Height, 9.8 in Overall Length, Surface Mount, Die Cast (Enclosure) Material, Clear (Actuator), 2.95 lb
Short Description
Push Button Station, 1 NC Logic Level
Special Features
Red Enclosure. Breaking Glass Closes Contact.
Description
BREAK GLASS PUSHBUTTON STATION
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TGR BREAK GLASS PUSHBUTTON
Additional Information
Legend
Emergency Off
Number of Elements
1
Overall Width
6 in
Overall Height
5.1 in
Mounting Type
Surface Mount
Standards Met
UL Listed;CSA Certified;CE Marked
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TGR
GTIN
00782113137650
UPC
782113137650
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
2.95 lb
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4;4X;12;13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat