10250TB63 - Button R Estop

Eaton

  • $24.69 (Each)
  • $24.69 (Each)

In-Stock: 26 available at other locations ( find a store with stock)
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
10250TB63
Manufacturer
Eaton
Manufacturer's Part Number
10250TB63
Description
Button R Estop
Operator Assembly, Push-Pull Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Emerg. Stop Legend, 1.6 X 1.6 X 0.5 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113320717 / 00782113320717
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.69 (Each)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
26
Resources
Attachments
 
 
10250TB63 - Specification Sheet
Images
 
 
10250TB63 - Video
 
10250TB63 - Small Image
 
10250TB63 - Large Image
 
10250TB63 - Large Image
Specifications Sheets
 
 
10250TB63 - Specification Sheet
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
Red (Actuator)
Dimensions and Weight
Depth
1.6
Height
0.5
Size
1.6 x 1.6 x 0.5 in
Width
1.6
Descriptions
Description
BUTTON R ESTOP
Extra Long Description
ETN 10250TB63 BUTTON R ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Operator Assembly, Push-Pull Actuator, 10250T Series, Non-Illuminated, Red (Actuator), EMERG. STOP Legend, 1.6 x 1.6 x 0.5 in Size, 0.02 lb
Product Type
Operator Assembly
Short Description
Operator Assembly, Push-Pull
Additional Information
Actuator Type
Push-Pull
Illuminated/Non-Illuminated
Non-Illuminated
Media
Yes
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TB63
GTIN
00782113320717
UPC
782113320717
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TB63.
Jump To:

Cross Referenced

These items are similar to 10250TB63 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TB63 Eaton 00782113320717
10250TC47 Eaton 00782113300597
10250TC53 Eaton 00782113320724
10250TC63 Eaton 00782113200637
E22AF2N8 Eaton 00782113740232
E34C2N8 Eaton n/a
E34M2N8 Eaton 00782113703978
800TN209REI Rockwell Automation n/a
9001R2205 Schneider Electric 00785901802815

* All prices subject to change.

Begin Live Chat