10250T97L - PSH/Pul LT FV Order Led Separately

Eaton

  • $147.31 (Each)
  • $147.31 (Each)
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
10250T97L
Manufacturer
Eaton
Manufacturer's Part Number
10250T97L
Description
PSH/Pul LT FV Order Led Separately
10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Led, Full Voltage Light Unit, Bayonet Base
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782114554135 / 00782114554135
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.31 (Each)
Resources
Attachments
 
 
10250T97L - Specification Sheet
Images
 
 
10250T97L - Video
 
10250T97L - Small Image
 
10250T97L - Large Image
 
10250T97L - Large Image
 
10250T97L - Large Image
 
10250T97L - Large Image
Other Links
 
 
10250T97L - Other
 
10250T97L - Other
 
10250T97L - Other
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
PSH/PUL LT FV ORDER LED SEPARATELY
Product Type
PSH/Pul LT FV (Order Led Separately)
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T97L PSH/PUL LT FV (order
Long Description
10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, LED, full voltage light unit, Bayonet base
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T97L
GTIN
00782114554135
UPC
782114554135
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T97L.
Jump To:

Cross Referenced

These items are similar to 10250T97L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T5 Eaton 00782113300559
10250T97L Eaton 00782114554135
CR104PBM01A5C GENERAL ELECTRIC 00783166281505
2EN43 WW GRAINGER n/a
PTY2091 Honeywell n/a
PTY2101 Honeywell n/a
AYD3100 Idec n/a
800TFX Rockwell Automation n/a
800TFXD4 Rockwell Automation n/a
9001KR9 Schneider Electric 00785901008859
ZB3BT001 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat