10250T5J6211X - Push-Pull Ma JMB MSHD 2NO 2NC

Eaton

  • $374.33 (Each)
  • $374.33 (Each)
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
10250T5J6211X
Manufacturer
Eaton
Manufacturer's Part Number
10250T5J62-11X
Description
Push-Pull Ma JMB MSHD 2NO 2NC
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Factory Assembled, Class I Division 2, Jumbo 65 MM Button, Red, Plastic Bus, 2NO-2NC, Non-Illuminated, Two-Position, Maintained Push and Pull, 65 MM Button, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685412665 / 00786685412665
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.33 (Each)
Resources
Attachments
 
 
10250T5J6211X - Specification Sheet
Images
 
 
10250T5J6211X - Video
 
10250T5J6211X - Large Image
 
10250T5J6211X - Large Image
 
10250T5J6211X - Large Image
Other Links
 
 
10250T5J6211X - Other
 
10250T5J6211X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom head
Dimensions and Weight
Size
65 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Push-Pull Ma JMB MSHD 2NO 2NC
Description
PUSH-PULL MA JMB MSHD 2NO 2NC
extra long description
ETN 10250T5J62-11X PUSH-PULL MA JMB
Long Description
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Factory Assembled,Class I Division 2,Jumbo 65 mm button,Red,Plastic Bus,2NO-2NC,Non-illuminated,Two-position,Maintained push and pull,65 mm button,10250T Series
Special Features
Factory assembled
Additional Information
Contact Configuration
2 NO-2 NC
dimensions
4.5000 IN X 3.5000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T5J62-11X
GTIN
00786685412665
UPC
786685412665
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat