10250T597LRD2A71 - Eaton 30.5 MM Heavy-Duty

Eaton

  • $411.31 (Each)
  • $411.31 (Each)
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
10250T597LRD2A71
Manufacturer
Eaton
Manufacturer's Part Number
10250T597LRD2A-71X
Description
Eaton 30.5 MM Heavy-Duty
Eaton 30.5 MM Heavy-Duty Push-Pull, Assembled, Standard 40 MM Actuator (Lens), Red, Plastic Bus, 1LONC, Bayonet Base, Illuminated, 120 Vac Lamp, Led, Full Voltage, 24 Vac/VDC Light Unit, Two-Position, Maintained Push and Pull, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685366364 / 00786685366364
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.31 (Each)
Resources
Images
 
 
10250T597LRD2A71 - Video
 
10250T597LRD2A71 - Small Image
 
10250T597LRD2A71 - Large Image
Attachments
 
 
10250T597LRD2A71 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Length
2
Width
2.5
Height
3.5
Size
40 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
2-Pos Ill P-P 40MM 120V FV-1 Lonc
extra long description
ETN 10250T597LRD2A-71X 2-POS ILL P-
Description
EATON 30.5 MM HEAVY-DUTY
Long Description
Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Red,Plastic Bus,1LONC,Bayonet base,Illuminated,120 Vac Lamp,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push and pull,10250T Series
Special Features
Factory assembled
Additional Information
Contact Configuration
1 LONC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T597LRD2A-71X
GTIN
00786685366364
UPC
786685366364
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat