10250T44 - 30MM Cont BLK 2NO-2NC

Eaton

  • $172.35 (Each)
  • $172.35 (Each)
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
10250T44
Manufacturer
Eaton
Manufacturer's Part Number
10250T44
Description
30MM Cont BLK 2NO-2NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 2NO-2NC, Pressure Terminal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113208275 / 00782113208275
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.35 (Each)
Resources
Images
 
 
10250T44 - Video
 
10250T44 - Small Image
 
10250T44 - Large Image
Attachments
 
 
10250T44 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Width
2
Height
2.3
Descriptions
extra long description
ETN 10250T44 30MM CONT BLK 2NO-2NC
Product Type
30MM Cont BLK 2NO-2NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NO-2NC, Pressure terminal
Description
30MM CONT BLK 2NO-2NC
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 2.3000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T44
GTIN
00782113208275
UPC
782113208275
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T44.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T44.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 2N...
  • Our Part #: 10250T44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T44
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.35) ·
10250T44 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat