10250T397L - Ill Pushbutton FV Order Led Separately

Eaton

  • $190.94 (Each)
  • $190.94 (Each)
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
10250T397L
Manufacturer
Eaton
Manufacturer's Part Number
10250T397L
Description
Ill Pushbutton FV Order Led Separately
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Led, Full Voltage (Without Lamp) Light Unit, Flush, Chrome Bezel, Bayonet Base
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782114753651 / 00782114753651
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.94 (Each)
Resources
Images
 
 
10250T397L - Video
 
10250T397L - Small Image
 
10250T397L - Large Image
Attachments
 
 
10250T397L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.25
Size
40 mm
Width
1.59
Length
1.63
Descriptions
Description
ILL PUSHBUTTON FV ORDER LED SEPARATELY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T397L ILL PUSHBUTTON FV (O
Product Type
Ill Pushbutton FV (Order Led Separately)
Special Features
10250T series
Long Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, LED, full voltage (without lamp) light unit, Flush, Chrome bezel, Bayonet base
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T397L
Brand
Eaton
GTIN
00782114753651
UPC
782114753651
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T397L.
Jump To:

Cross Referenced

These items are similar to 10250T397L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T397L Eaton 00782114753651
2EL51 WW GRAINGER n/a
ALD0600 Idec n/a
800TCQTH2W Rockwell Automation n/a
LR1 RUNDEL n/a
PRPT RUNDEL n/a
9001K2L Schneider Electric 00785901178538

* All prices subject to change.

Begin Live Chat