10250T34R - Ind LGT 120V50/60HZ XFR R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T34R
Manufacturer
Eaton
Manufacturer's Part Number
10250T34R
Description
Ind LGT 120V50/60HZ XFR R
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Standard Actuator, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113358277 / 0
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250T34R - Video
 
10250T34R - Small Image
 
10250T34R - Large Image
 
10250T34R - Large Image
 
10250T34R - Large Image
Attachments
 
 
10250T34R - Specification Sheet
Other Links
 
 
10250T34R - Other
 
10250T34R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10.0000 IN X 6.0000 IN X 4.5000 IN
Material, Color, and Finish
Style
30.5 mm
Descriptions
Description
IND LGT 120V50/60HZ XFR R
Product Type
Ind LGT 120V50/60HZ XFR R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Additional Information
media
Yes
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Coil Voltage
CH
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T34R
GTIN
0
UPC
782113358277
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T34R.
Jump To:

Similar Items

Similar items are close alternatives to 10250T34R, though they may not be 100% alike.

10250T, 30.5 MM, Heavy-Duty Watertight/Oiltight, Point-Of-Purchase Packaging, Ne...
  • Our Part #: 10250T34RP0P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T34R-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($266.73) ·
10250T34RP0P - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$266.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T34R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HL5000 Arlington 01899783105
81-DC Bridgeport Fittings 78174709081
U61-DC Bridgeport Fittings n/a
820DC Eaton Crouse-Hinds 78456412820
94105B Halex 05141194105
HL-500 O-Z Gedney 68785522500
THL-500 O-Z Gedney 68785522550
2652 Raco 0
HL7500 Arlington 01899783175
82-DC Bridgeport Fittings 78174709082
U62-DC Bridgeport Fittings n/a
821DC Eaton Crouse-Hinds 78456412821
94107B Halex 05141194107
HL-750 O-Z Gedney 68785522750
THL-750 O-Z Gedney 68785522775

* All prices subject to change.

Begin Live Chat