10250T33P0P - Jumbo Mashroom Head PB - Red Emer. Stop In Plasti

Eaton

  • $215.75 (Each)
  • $215.75 (Each)

Availability: In Stock Locally
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
10250T33P0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T33-POP
Description
Jumbo Mashroom Head PB - Red Emer. Stop In Plasti
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Red Actuator, Emergency Stop (Engraved Button), Chrome Bezel, Anodized Aluminum Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408490 / 00782114408490
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.75 (Each)
Resources
Images
 
 
10250T33P0P - Video
 
10250T33P0P - Small Image
 
10250T33P0P - Large Image
 
10250T33P0P - Large Image
 
10250T33P0P - Large Image
Attachments
 
 
10250T33P0P - Specification Sheet
Tech Bulletins
 
 
10250T33P0P - Tech Bulletin
Other Links
 
 
10250T33P0P - Other
 
10250T33P0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Depth
7
Height
3
Width
6
Size
65 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Jbo Mashroom HD PB-RD Emer. STP ( In PLS
extra long description
ETN 10250T33-POP JBO mashroom HD Pb
Description
JUMBO MASHROOM HEAD PB - RED EMER. STOP IN PLASTI
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Red actuator, EMERGENCY STOP (engraved button), Chrome bezel, Anodized aluminum actuator
Additional Information
media
Yes
action
Red
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T33-POP
Model
Pushbutton
GTIN
00782114408490
UPC
782114408490
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T33P0P.
Jump To:

Cross Referenced

These items are similar to 10250T33P0P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T33 Eaton 00782113347202
10250T33POP Eaton 00782114408490
9001KR5R05H2 Schneider Electric 00785901033950

* All prices subject to change.

Begin Live Chat