10250T3043 - Sel SW 3P LVR SPR-RL C3

Eaton

  • $140.37 (Each)
  • $140.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T3043
Manufacturer
Eaton
Manufacturer's Part Number
10250T3043
Description
Sel SW 3P LVR SPR-RL C3
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Black Actuator, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Lever
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226965 / 00782113226965
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.37 (Each)
Resources
Images
 
 
10250T3043 - Video
 
10250T3043 - Small Image
 
10250T3043 - Large Image
 
10250T3043 - Large Image
 
10250T3043 - Large Image
Attachments
 
 
10250T3043 - Specification Sheet
Other Links
 
 
10250T3043 - Other
 
10250T3043 - Other
Features
actuator
Lever
Descriptions
Product Type
Sel SW 3P LVR SPR-RL C3
Description
SEL SW 3P LVR SPR-RL C3
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T3043 SEL SW 3P LVR SPR-RL
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Cam 3, 60° Throw, Black actuator, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Lever
Additional Information
media
Yes
dimensions
2.0000 IN X 1.9000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T3043
GTIN
00782113226965
UPC
782113226965
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T3043.
Jump To:

Cross Referenced

These items are similar to 10250T3043 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T3043 Eaton 00782113226965
1025OT3043 Eaton n/a
52SB2CDB FURNAS n/a
2EN75 WW GRAINGER n/a
PTSH212 Honeywell n/a
40274 REESE n/a
9001KS53FB Schneider Electric 00785901048497
ZB3BJ5 Schneider Electric n/a
3SB063BLB Siemens n/a
PB1KAH1D Westinghouse n/a

* All prices subject to change.