10250T297LRP2A - Prestest FV 120VAC Red Led - Plastic Lens

Eaton

  • $388.49 (Each)
  • $388.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250T297LRP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T297LRP2A
Description
Prestest FV 120VAC Red Led - Plastic Lens
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Full Voltage Led, Nema 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114712573 / 00782114712573
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.49 (Each)
Resources
Images
 
 
10250T297LRP2A - Video
 
10250T297LRP2A - Small Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
Attachments
 
 
10250T297LRP2A - Specification Sheet
Other Links
 
 
10250T297LRP2A - Other
 
10250T297LRP2A - Other
 
10250T297LRP2A - Other
Features
actuator
PresTest
Dimensions and Weight
Width
2.2
Depth
2.6
Size
30.5 MM
Height
4.7
Descriptions
Product Type
Prestest FV 120VAC RD Led-Plastic Lens
extra long description
ETN 10250T297LRP2A PRESTEST FV 120V
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
PRESTEST FV 120VAC RED LED - PLASTIC LENS
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Full voltage LED, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T297LRP2A
Brand
Eaton
Model
Pushbutton
GTIN
00782114712573
UPC
782114712573
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T297LRP2A.
Jump To:

Cross Referenced

These items are similar to 10250T297LRP2A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T297LRP2A Eaton 00782114712573
800TPD16R Rockwell Automation n/a
9001KTR38R31 Schneider Electric 00785901036265
XB3BV15664 Schneider Electric n/a

* All prices subject to change.