10250T221N - PRSTST Ind LGT 120V/XFR Ind LGT

Eaton

  • $352.50 (Each)
  • $352.50 (Each)
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
10250T221N
Manufacturer
Eaton
Manufacturer's Part Number
10250T221N
Description
PRSTST Ind LGT 120V/XFR Ind LGT
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113772523 / 00782113772523
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.50 (Each)
Resources
Images
 
 
10250T221N - Video
 
10250T221N - Small Image
 
10250T221N - Large Image
 
10250T221N - Large Image
 
10250T221N - Large Image
 
10250T221N - Large Image
Attachments
 
 
10250T221N - Specification Sheet
Other Links
 
 
10250T221N - Other
 
10250T221N - Other
 
10250T221N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Product Type
PRSTST Ind LGT 120V/XFR Ind LGT
Description
PRSTST IND LGT 120V/XFR IND LGT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 mm
extra long description
ETN 10250T221N PRSTST IND LGT 120V/
Additional Information
media
Yes
dimensions
3.5000 IN X 2.5000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T221N
GTIN
00782113772523
UPC
782113772523
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat