10250T1333 - Sel SW 3P KNB SPR-L C3

Eaton

  • $156.35 (Each)
  • $156.35 (Each)

  • $1,563.50 (Per 10)

In-Stock: 0 available locally (Round Rock, TX) (change location)
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
10250T1333
Manufacturer
Eaton
Manufacturer's Part Number
10250T1333
Description
Sel SW 3P KNB SPR-L C3
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226392 / 00782113226392
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.35 (Each)
Standard Packaging
$1,563.50 (Per 10)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
49
Resources
Images
 
 
10250T1333 - Video
 
10250T1333 - Small Image
 
10250T1333 - Large Image
 
10250T1333 - Large Image
 
10250T1333 - Large Image
Attachments
 
 
10250T1333 - Specification Sheet
Other Links
 
 
10250T1333 - Other
 
10250T1333 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Descriptions
extra long description
ETN 10250T1333 SEL SW 3P KNB SPR-L
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Sel SW 3P KNB SPR-L C3
Description
SEL SW 3P KNB SPR-L C3
Long Description
Eaton 10250T pushbutton, 10250T, Selector switch, 30.5 mm, Heavy duty, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Knob, Black actuator
Additional Information
media
Yes
dimensions
1.9000 IN X 2.0000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1333
GTIN
00782113226392
UPC
782113226392
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Austin RDC Area

Location Stock Available

A-L

Location Stock Available
Baytown
4 View Store
Big Spring
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T1333.
Jump To:

Cross Referenced

These items are similar to 10250T1333 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T1333 Eaton 00782113226392
PB1JSHIS Eaton n/a
52SA2CBB FURNAS n/a
52SA2CBN FURNAS n/a
CR104PSG74B GENERAL ELECTRIC 00783166285886
CR104SG74B GENERAL ELECTRIC n/a
CR2940US200B GENERAL ELECTRIC n/a
2EN80 WW GRAINGER n/a
PTSFA202 Honeywell n/a
40257 REESE n/a
9001KS63B Schneider Electric 00785901322405
ZB2MD4 Schneider Electric n/a
ZB3BD7 Schneider Electric n/a
3SB063LKB Siemens n/a
PB1JRH1D Westinghouse n/a
PB1JSH1D Westinghouse n/a

* All prices subject to change.

Begin Live Chat