10250T112 - Momentary Extd Pushbutton Red Nonilluminated

Eaton

  • $69.61 (Each)
  • $69.61 (Each)

In-Stock: 67 available at other locations ( find a store with stock)
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
10250T112
Manufacturer
Eaton
Manufacturer's Part Number
10250T112
Description
Momentary Extd Pushbutton Red Nonilluminated
Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203348 / 00782113203348
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.61 (Each)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
1
All Stores
67
Resources
Attachments
 
 
10250T112 - Specification Sheet
Images
 
 
10250T112 - Video
 
10250T112 - Small Image
 
10250T112 - Large Image
 
10250T112 - Large Image
 
10250T112 - Large Image
 
10250T112 - Large Image
Specifications Sheets
 
 
10250T112 - Specification Sheet
Other Links
 
 
10250T112 - Other
 
10250T112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Actuator)
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
1.9 x 1.9 x 2.1 in
Descriptions
Product Type
Red Extended Operator
Long Description
Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 x 1.9 x 2.1 in Size, 0.35 lb
Short Description
Red Extended Operator
Description
MOMENTARY EXTD PUSHBUTTON RED NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T112 EXTD PB R
Additional Information
actuator type
Extended
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T112
GTIN
00782113203348
UPC
782113203348
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T112.
Jump To:

Cross Referenced

These items are similar to 10250T112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T11ABO1 BACO n/a
10250T112 Eaton 00782113203348
52PA8B2 FURNAS n/a
BJQ2 FURNAS n/a
BJR2 FURNAS n/a
CR104BG00R2 GENERAL ELECTRIC n/a
CR104BG92R2 GENERAL ELECTRIC n/a
CR104PBG00R2 GENERAL ELECTRIC 783166279359
CR104PBG00R3 GENERAL ELECTRIC 783166279366
2EN26 WW GRAINGER n/a
PTP23 Honeywell n/a
40011002 REESE n/a
800TB6 Rockwell Automation n/a
ER2AR22 RUNDEL n/a
R2AR21 RUNDEL n/a
9001KR3R Schneider Electric 00785901874904
ZB2ML4 Schneider Electric n/a
ZB3BL4 Schneider Electric n/a
3SB03PER Siemens n/a
OT1C2 Westinghouse n/a
OT2C2 Westinghouse n/a
PB1ABR Westinghouse n/a

* All prices subject to change.

Begin Live Chat