10250H671 - 10250 STD Duty RND&Sel SW

Eaton

  • $988.05 (Each)
  • $988.05 (Each)
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
10250H671
Manufacturer
Eaton
Manufacturer's Part Number
10250H671
Description
10250 STD Duty RND&Sel SW
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 4.6 In Overall Width, 4.4 In Overall Height, 7.7 In Overall Length, Surface Mount, Flush With Lock Hasp Actuator, Illuminated, Die Cast (Enclosure) Material, Black (Actuator), 1.8 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203164 / 00782113203164
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$988.05 (Each)
Resources
Images
 
 
10250H671 - Video
 
10250H671 - Small Image
 
10250H671 - Large Image
 
10250H671 - Large Image
 
10250H671 - Large Image
 
10250H671 - Large Image
Specifications Sheets
 
 
10250H671 - Specification Sheet
Attachments
 
 
10250H671 - Specification Sheet
Other Links
 
 
10250H671 - Other
 
10250H671 - Other
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
Die Cast (Enclosure)
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Overall Length
7.7 in
Descriptions
Product Type
Push Button Station
Long Description
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 4.6 in Overall Width, 4.4 in Overall Height, 7.7 in Overall Length, Surface Mount, Flush with Lock Hasp Actuator, Illuminated, Die Cast (Enclosure) Material, Black (Actuator), 1.8 lb
Short Description
Push Button Station, Die Cast, Surface Mount, NEMA 3
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
10250 STD DUTY RND&SEL SW
extra long description
ETN 10250H671 10250 STD DUTY RND&SE
Additional Information
Legend
Start/Stop
Number of Elements
2
Overall Width
4.6 in
Overall Height
4.4 in
Mounting Type
Surface Mount
actuator type
Flush with Lock Hasp
Illuminated/Non-Illuminated
Illuminated
Standards Met
UL 505;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H671
GTIN
00782113203164
UPC
782113203164
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight
1.8 lb
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250H671.
Jump To:

Cross Referenced

These items are similar to 10250H671 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250H671 Eaton 00782113203164
9001KYSK203 Schneider Electric 00785901040095
PB1EK2CA9 Westinghouse n/a

* All prices subject to change.

Begin Live Chat