10250H5300 - 10250 STD. Duty Rectangular PB

Eaton

  • $550.04 (Each)
  • $550.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10250H5300
Manufacturer
Eaton
Manufacturer's Part Number
10250H5300
Description
10250 STD. Duty Rectangular PB
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element
Slang Terms

Categories
Control & Pendant Stations - Control Station Complete Assem
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203119 / 00782113203119
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.04 (Each)
Resources
Images
 
 
10250H5300 - Video
 
10250H5300 - Small Image
 
10250H5300 - Large Image
 
10250H5300 - Large Image
 
10250H5300 - Large Image
Attachments
 
 
10250H5300 - Specification Sheet
Other Links
 
 
10250H5300 - Other
 
10250H5300 - Other
Descriptions
Product Type
10250 STD. Duty Rectangular PB
extra long description
ETN 10250H5300 10250 STD. DUTY RECT
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
10250 STD. DUTY RECTANGULAR PB
Long Description
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, FOR/REV/STOP, Surface, Three element
Additional Information
media
Yes
dimensions
7.7000 IN X 4.6000 IN X 4.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H5300
GTIN
00782113203119
UPC
782113203119
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 505,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of 10250H5300.
Jump To:

Similar Items

Similar items are close alternatives to 10250H5300, though they may not be 100% alike.

Forward Rev Stop CNT Stat
  • Our Part #: 10250H5300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
10250H5300 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 10250H5300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250H5300 Eaton 00782113203119
50MA3KLE FURNAS n/a
2A116 WW GRAINGER n/a
2EK22 WW GRAINGER n/a
800S3SA Rockwell Automation n/a
9001BG302 Schneider Electric 00785901390305
9001RK2A Schneider Electric n/a
H12K13S Schneider Electric n/a

* All prices subject to change.