10250ED1241 - Half Shroud For Mushroom Head Yellow

Eaton

  • $176.72 (Each)
  • $176.72 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
10250ED1241
Manufacturer
Eaton
Manufacturer's Part Number
10250ED1241
Description
Half Shroud For Mushroom Head Yellow
Half Shroud, 10250T Series, Yellow (Lens), 0.56 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Oiltight Operators.30MM
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113943329 / 00782113943329
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
10250ED1241 - Video
 
10250ED1241 - Small Image
 
10250ED1241 - Large Image
 
10250ED1241 - Large Image
 
10250ED1241 - Large Image
 
10250ED1241 - Large Image
Specifications Sheets
 
 
10250ED1241 - Specification Sheet
Attachments
 
 
10250ED1241 - Specification Sheet
Other Links
 
 
10250ED1241 - Other
 
10250ED1241 - Other
Material, Color, and Finish
Color
Yellow (Lens)
Descriptions
Product Type
Half Shroud
Long Description
Half Shroud, 10250T Series, Yellow (Lens), 0.56 lb
Short Description
Half Shroud, 10250T Series
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250ED1241 Half Shroud For Mus
Description
HALF SHROUD FOR MUSHROOM HEAD YELLOW
Additional Information
for use with
Mushroom Head Operator
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CE Marked
media
Yes
dimensions
4.0000 IN X 5.5000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250ED1241
GTIN
00782113943329
UPC
782113943329
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.