480 - 20.25" Tongue & Groove

Channellock

  • $76.37 (Each)
  • $76.37 (Each)

  • $152.74 (Per 2)

Availability: In Stock Locally
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
480
Manufacturer
Channellock
Manufacturer's Part Number
480
Description
20.25" Tongue & Groove
Big As The Job. Big As You Need. The Bigazz® Is Our Iconic Large Duty, Straight Jaw Tongue and Groove Plier. At 20.25" With A 5.5" Jaw Capacity, The Bigazz® Is Built For The Big Jobs.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582520142 / 00025582520142
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.37 (Each)
Standard Packaging
$152.74 (Per 2)
Resources
Images
 
 
480 - Small Image
 
480 - Large Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
20.25" Tongue & Groove
Overall Length
22.25 in
Descriptions
Product Type
20IN, Tongue & Groove Plier Straight Jaw, 5.5"Cap
Description
20.25" TONGUE & GROOVE
Long Description
Big as the job. Big as you need. The BIGAZZ® is our iconic large duty, Straight Jaw Tongue and Groove Plier. At 20.25" with a 5.5" jaw capacity, the BIGAZZ® is built for the big jobs.
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw, BIG AZZ®
Additional Information
Jaw Length
3 in
Jaw Opening
5.5 in
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
sub brand
BIG AZZ®
GTIN
00025582520142
UPC
025582520142
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove
Packaging
Weight per each
3.81
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Construction/Plumbing/Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 480.
Jump To:

Similar Items

Similar items are close alternatives to 480, though they may not be 100% alike.

16" Alligator Water Pump Pliers XL
  • Our Part #: 8801400SBA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 88 01 400 SBA
  • Manufacturer: Knipex Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.91) ·
8801400SBA - Knipex Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$93.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat