426 - 6.5" Tongue & Groove

Channellock

  • $18.17 (Each)
  • $18.17 (Each)

  • $90.85 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
426
Manufacturer
Channellock
Manufacturer's Part Number
426
Description
6.5" Tongue & Groove
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301277 / 00025582301277
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Standard Packaging
$90.85 (Per 5)
Resources
Images
 
 
426 - Small Image
 
426 - Large Image
 
426 - Large Image
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Channellock Blue (Handle)
Dimensions and Weight
Overall Length
6.5 in;165.1 mm
Length
6-1/2"
Size
6.5" Tongue & Groove
Descriptions
Product Type
Groove Joint Plier
Long Description
Groove Joint Plier, 0.87 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 in Overall Length, 0.81 in Jaw Length, 0.47 in Jaw Width, 1.69 in Shank Length, 16 Pieces
Features
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids.
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Description
6.5" TONGUE & GROOVE
Construction
Patented reinforcing edge minimizes stress breakage
Additional Information
Cutting Capacity
0.87 in;22.1 mm
cutting material
C1080 High Carbon Steel
Jaw Length
0.81 in;20.57 mm
Jaw Width
0.47 in;11.94 mm
includes
GS-50 5 Pc Pliers Set;GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-1 2pc Tongue & Groove Pliers Set
Shank Length
1.69 in;42.93 mm
Number of Pieces
16
Made in USA
yes
Jaw Opening
0.87 IN
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
Manufacturers Part Number
426
GTIN
00025582301277
UPC
025582301277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.37
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
You must have an account to view stock levels
These alternate items can be purchased instead of 426.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 426.

6-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Gro...
  • Our Part #: 426G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 426
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($363.40)
426G - Channellock , Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.17

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 426, though they may not be 100% alike.

7-1/4" Alligator Water Pump Pliers
  • Our Part #: 8801180SBA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88 01 180 SBA
  • Manufacturer: Knipex Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.45)
8801180SBA - Knipex Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.45

Each

QTY:
Each
Add
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your...
  • Our Part #: D5026
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D502-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($158.52)
D5026 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.42

Each

QTY:
Each
Add

* All prices subject to change.