HSC2Q - 4/0 HS Mold

Nvent Erico

  • $277.82 (Each)
  • $277.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HSC2Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
HSC2Q
Description
4/0 HS Mold
Cable to Steel, HS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856543336 / 00782856543336
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.82 (Each)
Resources
Images
 
 
HSC2Q - Small Image
 
HSC2Q - Large Image
 
HSC2Q - Video
Attachments
 
 
HSC2Q - Specification Sheet
Brochures
 
 
HSC2Q - Brochure
Other Links
 
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
 
HSC2Q - Other
Features
Conductor Size
4/0 Concentric
Dimensions and Weight
Outer Diameter
24;609.6
Descriptions
Description
4/0 HS MOLD
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Product Type
Cable to Steel, HS, 4/0 Conc to Steel
extra long description
NVENT EFS HSC2Q Cable to Steel, HS,
Short Description
MOLD HSC2Q
Long Description
Cable to Steel, HS, 4/0 Concentric to Steel Pipe or Flat Surface, 24" Min Pipe
Special Features
MOLD,CABLE TO HORZ STL,HORZ TAP OFF SURF
Additional Information
media
Yes
Pipe Size
24
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
HSC2Q
GTIN
00782856543336
UPC
782856543336
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
You must have an account to view stock levels

* All prices subject to change.

false