EGGP - Galv Ground Plate W/O Conn

Nvent Erico

  • $83.19 (Each)
  • $83.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGGP
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGGP
Description
Galv Ground Plate W/O Conn
Steel Ground Plate, Eg, No Connector, 16IN X 10IN X 1/4in
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
782856596837 / 00782856596837
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.19 (Each)
Resources
Images
 
 
EGGP - Small Image
 
EGGP - Large Image
Attachments
 
 
EGGP - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Thickness
1/4 INCH
Width
10 INCH
Length
16 INCH
Descriptions
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Product Type
Grounding Plate
Description
GALV GROUND PLATE W/O CONN
Long Description
GROUNDING PLATE, STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Additional Information
WITHOUT CONNECTOR
Additional Information
Number of Holes
1
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGGP
GTIN
00782856596837
UPC
782856596837
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Approval
CSA
You must have an account to view stock levels

* All prices subject to change.