EGGP - Galv Ground Plate W/O Conn

Nvent Erico

  • $92.38 (Each)
  • $92.38 (Each)

  • $369.52 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
EGGP
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGGP
Description
Galv Ground Plate W/O Conn
Steel Ground Plate, Eg, No Connector, 16IN X 10IN X 1/4in
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
782856596837 / 00782856596837
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.38 (Each)
Standard Packaging
$369.52 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
EGGP - Large Image
Attachments
 
 
EGGP - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Width
10 INCH
Thickness
1/4 INCH
Length
16 INCH
Descriptions
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Product Type
Grounding Plate
Description
GALV GROUND PLATE W/O CONN
Long Description
GROUNDING PLATE, STEEL MATERIAL; GALVANIZED FINISH; 16 INCH; 10 INCH; CSA APPROVAL; 1/4 INCH THICKNESS; 1 HOLE(S); ERICO[R] BRAND; WITHOUT CONNECTOR
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Additional Information
WITHOUT CONNECTOR
Additional Information
Number of Holes
1
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGGP
GTIN
00782856596837
UPC
782856596837
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
12
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat