611380 - 1/2"X8' Cu Ground Rod

Nvent Erico

  • $27.10 (Per Rod)
  • $27.10 (Per Rod)

  • $135.50 (Per 5 Rods)

  • $2,710.00 (Per 100 Rods)

Availability: Call for Availability

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
611380
Manufacturer
Nvent Erico
Manufacturer's Part Number
611380
Description
1/2"X8' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.504 In Overall Width, 8 FT Overall Height, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306047 / 0782856306047 / 00782856306047
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$27.10 (Per Rod)
Standard Packaging
$135.50 (Per 5 Rods)
Resources
Images
 
 
611380 - Small Image
 
611380 - Large Image
 
611380 - Large Image
Attachments
 
 
611380 - Specification Sheet
Brochures
 
 
611380 - Brochure
Other Links
 
 
611380 - Other
 
611380 - Other
 
611380 - Other
 
611380 - Other
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
Copper-Bonded Steel
Dimensions and Weight
Length
8-8
Descriptions
Product Type
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.504 in Overall Width, 8 ft Overall Height, 2.7 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
extra long description
NVENT EFS 611380 Copper-Bonded Grou
Description
1/2"X8' CU GROUND ROD
Additional Information
accessory type
Ground Rod
Overall Width
0.504 in
Overall Height
8 ft
Standards Met
cULus;ANSI(R)/NEMA(R) Gr1
package quantity
1 CT;5 PK
Made in USA
yes
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
611380
GTIN
00782856306047
UPC
782856306047
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
2.7 lb
Weight per rod
2.7
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 611380.
Jump To:

Similar Items

Similar items are close alternatives to 611380, though they may not be 100% alike.

9/16" X 8' Cu Ground Rod
  • Our Part #: C128
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C128
  • Manufacturer: SGP
  • Find: Similar Items
  • Pkg Sizes: 5 ($135.30) ·
C128 - South Atlantic, LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 611380 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5008L Galvan Industries 00632591611381
611380 nVent-Thermal Management 00782856306047
C128 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat