S62000SC00 - 2" SS316 Strut Clamp

Calbrite

  • $27.70 (Per Foot)
  • $27.70 (Per Foot)

In-Stock: 0 available locally (Centennial, CO) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S62000SC00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000SC00
Description
2" SS316 Strut Clamp
Stainless Steel 316 Strut Clamp 2" - Rigid/Imc
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
847656002756 / 0847656002756 / 00847656002756
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$27.70 (Per Foot)
Stock Availability
Centennial
0 Feet (Find nearest stock)
Denver
0 Feet
All Stores
36 Feet
Resources
Images
 
 
S62000SC00 - Small Image
 
S62000SC00 - Large Image
Attachments
 
 
S62000SC00 - Specification Sheet
Brochures
 
 
S62000SC00 - Brochure
Other Links
 
 
S62000SC00 - Other
 
S62000SC00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
4.07
Descriptions
Long Description
Stainless Steel 316 Strut Clamp 2" - Rigid/IMC
Description
2" SS316 STRUT CLAMP
Product Type
2 SS316 Strut CLMP
extra long description
CAL S62000SC00 2 SS316 STRUT CLMP
Features
Stainless strut clamps can be used at any point along the slot side of the channel and are inserted into the two channel returns. Designed for use in standard 1-5/8" channels. Supplied with stainless nut and bolt.
Short Description
SS_STR CLMP_316
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Wall Thickness
0.11
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000SC00
GTIN
00847656002756
UPC
847656002756
Taxonomies, Classifications, and Categories
Type
RIGID
Category Description
STRUT STRAPS
Trade Size
Trade Size
2
Packaging
Weight
0.316
Weight per foot
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36 Feet

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
28 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
8 View Store

* All prices subject to change.

Begin Live Chat