S61000LB00 - 1" SS316 LB Conduit Body

Calbrite

  • $191.06 (Per Foot)
  • $191.06 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000LB00
Description
1" SS316 LB Conduit Body
Stainless Steel 316 LB Conduit Body 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656005320 / 0847656005320 / 00847656005320
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$191.06 (Per Foot)
Resources
Images
 
 
S61000LB00 - Small Image
 
S61000LB00 - Large Image
Attachments
 
 
S61000LB00 - Specification Sheet
Brochures
 
 
S61000LB00 - Brochure
Other Links
 
 
S61000LB00 - Other
 
S61000LB00 - Other
 
S61000LB00 - Other
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
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.75
Height
3.03
Length
6.67
Descriptions
Product Type
1" SS316 LB Conduit Body
extra long description
CAL S61000LB00 1" SS316 LB CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LB CND BODY_316
Description
1" SS316 LB CONDUIT BODY
Long Description
Stainless Steel 316 LB Conduit Body 1"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000LB00
GTIN
00847656005320
UPC
847656005320
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
1
Packaging
Weight
2.17
Weight per foot
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S61000LB00.
Jump To:

Cross Referenced

These items are similar to S61000LB00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S61000LB00 Calbrite Stainless Steel Conduit 00847656005320
7100LB GIBSON n/a

* All prices subject to change.

Begin Live Chat