S610003U00 - 1" SS316 3 PC Coupling

Calbrite

  • $114.96 (Per Foot)
  • $114.96 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S610003U00
Manufacturer
Calbrite
Manufacturer's Part Number
S610003U00
Description
1" SS316 3 PC Coupling
Stainless Steel 316 3 PC Coupling 1"
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656001940 / 0847656001940 / 00847656001940
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$114.96 (Per Foot)
Resources
Images
 
 
S610003U00 - Small Image
 
S610003U00 - Large Image
 
S610003U00 - Large Image
Attachments
 
 
S610003U00 - Specification Sheet
Brochures
 
 
S610003U00 - Brochure
Other Links
 
 
S610003U00 - Other
 
S610003U00 - Other
 
S610003U00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2.13
Length
2.14
Width
2.14
Descriptions
Product Type
1 SS316 3 PC CPLG
extra long description
CAL S610003U00 1 SS316 3 PC CPLG
Features
3 Piece couplings join and connect threaded ends of stainless conduit where neither length of conduit can be turned.
Short Description
SS_3PC_CPLG_316
Description
1" SS316 3 PC COUPLING
Long Description
Stainless Steel 316 3 Pc Coupling 1"
Additional Information
Inside Diameter
1.32
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S610003U00
GTIN
00847656001940
UPC
847656001940
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Coupling;Rigid
Trade Size
Trade Size
1
Packaging
Weight
0.98
Weight per foot
0.94
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of S610003U00.
Jump To:

Cross Referenced

These items are similar to S610003U00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S610003U00 Calbrite Stainless Steel Conduit 00847656001940
TPC100 GIBSON n/a

* All prices subject to change.

false